Beli auto 2000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AVON Pisau Safety Fish 2000
    Mulai

    Rp269.900

    AVON Pisau Safety Fish 2000
    Deskripsi:
    The Avon Fish 2000 safety knife has an enclosed blade within a 4.7mm gap and an auto-retracting hook blade, to ensure maximum user safety and to reduce accidental damage to the product in the carton being opened. It is suitable for both left and right-handed users. Overall length: 155mm.
    atribut:
    • Blade Type: Ridgid
    • Blade Operation: Fixed Blade
    • Type: Safety Knife
    • Blade Shape: Straight
    • Knife Features: Keyring
    • Blade Material: Steel
    • Handle Color: Blue
  2. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  3. Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    Mulai

    Rp3.399.900

    Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  4. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  5. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  6. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.099.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  7. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  8. LAKONI Kompresor Angin Direct Driven
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    LAKONI Kompresor Angin Direct Driven
    Deskripsi:
    Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.
    atribut:
    • Voltage (V): 180-220
  9. MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Mulai

    Rp1.499.900

    MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Deskripsi:
    MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.
    atribut:
    • Maximum Pressure (bar): 8
  10. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
  11. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  12. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  13. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  14. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  15. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  16. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  17. SHINAGAWA SHOKO Oil Resistant 300V Power Cord
    71%
    Mulai

    Rp449.900

    SHINAGAWA SHOKO Oil Resistant 300V Power Cord
    Deskripsi:
    Usage:To fix wire and cable of various electrical equipment.
    atribut:
    • Number of Cores: 4
    • Specification: JIS C3306 standard products
  18. OLFA Hook Cutter Safety (Pisau Kait)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    OLFA Hook Cutter Safety (Pisau Kait)
    Deskripsi:
    Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
Daftar Harga auto 2000 Terbaru October 2026
AVON Pisau Safety Fish 2000Rp269.900
MultiPro Belt Drive Air Compressor (Single Stage) VBC-EME series (Kompresor Angin)Rp3.399.900
Leica Automatic Level NA320Rp6.799.900
Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)Rp3.399.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.299.900
Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Rp1.099.900
Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Rp709.900
LAKONI Kompresor Angin Direct DrivenRp1.299.900
MultiPro Direct Coupling Air Compressor (Kompresor Angin)Rp1.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)